1-1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 1422286

Cat #: 5133827

UPC: 088700153561

Company wide:
0 in stock
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

CANTEX 5133827 is a 1-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700153561, 5133827, CTX5133827

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC