3" PVC 45° Elbow, Schedule 40, Gray

Item #: 1422277

Cat #: 5133770

UPC: 088700518292

Company wide:
0 in stock
3 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

3 Inch PVC 45 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700518292, 5133770, CTX5133770

Specifications

Diameter: 3 in
Type: Schedule 40
Material: PVC
Angle: 45°
Diameter: 3 in
Material: PVC
Type: Schedule 40
Angle: 45°