2" PVC 45° Elbow, Schedule 40, Gray

Item #: 1422274

Cat #: 5133768

UPC: 088700153516

Company wide:
0 in stock
2 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 45 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700153516, 5133768, CTX5133768

Specifications

Type: Schedule 40
Material: PVC
Diameter: 2 in
Angle: 45°
Type: Schedule 40
Diameter: 2 in
Material: PVC
Angle: 45°