1" PVC 45° Elbow, Schedule 40, Gray

Item #: 1422270

Cat #: 5133765

UPC: 088700153486

Company wide:
0 in stock
1 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 45 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700153486, 5133765, CTX5133765

Specifications

Diameter: 1 in
Type: Schedule 40
Material: PVC
Angle: 45°
Diameter: 1 in
Material: PVC
Type: Schedule 40
Angle: 45°