Terminal Adapter, Size 1", PVC

Item #: 1422250

Cat #: 5140105

UPC: 088700062030

Company wide:
0 in stock
Terminal Adapter, Size 1", PVC

Overview

Terminal Adapter, Size 1", PVC
Also known as: 088700062030, 5140105, CTX5140105

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in