5" PVC Female Terminal Adapter

Item #: 1422246

Cat #: 5140053

UPC: 088700527768

Company wide:
0 in stock

Overview

5 Inch PVC Female Terminal Adapter

A connector often used to transition threaded metal conduit to PVC conduit. It can also be used to join PVC to PVC. The fittings consist of two female ends. One end is threaded and the other is solvent weld. Both ends will fi t the same diameter conduit.

Also known as: 088700527768, 5140053, CTX5140053

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC