Emergency LED Driver, 5W Constant Output,120-277V

Item #: 1422237

Cat #: FHSCPUNV5WL

UPC: 847098038979

Company wide:
0 in stock
Documents & Guides
Emergency LED Driver, 5 Watt Constant Output, Universal Voltage

Overview

Emergency LED Driver, 5 Watt Constant Output, Universal Voltage
Also known as: 847098038979, FHSCPUNV5WL, FULFHSCPUNV5WL

Specifications

Type: Emergency, LED Driver
Wattage: 5
Light Technology: LED
Volts AC Range: 120 - 277
Type: Emergency, LED Driver
Light Technology: LED
Wattage: 5
Volts AC Range: 120 - 277