1" PVC 90° Elbow, 18" Radius, Schedule 80, Gray

Item #: 1422054

Cat #: 5121846

UPC: 088700013452

Company wide:
0 in stock
1 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 80, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 80, Gray
Also known as: 088700013452, 5121846, CTX5121846

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 18 in