1-1/2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray
Item #: 1422048
Cat #: 5121100
UPC: 088700013407
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 088700013407, 5121100, CTX5121100
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 36 in |