1-1/4" PVC 90° Elbow, 24" Radius, Schedule 80, Gray
Item #: 1422030
Cat #: 5119824
UPC: 088700023291
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Overview
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Also known as: 088700023291, 5119824, CTX5119824
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 24 in |