6" PVC 90° Elbow, 48" Radius, Schedule 80, Gray

Item #: 1422015

Cat #: 5121026

UPC: 088700013186

Company wide:
0 in stock
6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray

CANTEX 5121026 is a 6 in. x 90-Degree x 48 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700013186, 5121026, CTX5121026

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Type: Schedule 80
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Diameter: 6 in
Angle: 90°
Material: PVC
Type: Schedule 80
Sweep Radius: 48 in