4" PVC 90° Elbow, 48" Radius, Schedule 80, Gray

Item #: 1422013

Cat #: 5121024

UPC: 088700013162

Company wide:
0 in stock
4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Also known as: 088700013162, 5121024, CTX5121024

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 48 in