5" PVC 90° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 1422002

Cat #: 5233868

UPC: 088700015753

Call for price
Company wide:
0 in stock
5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700015753, 5233868, CTX5233868

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)