6" PVC 90° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 1421998

Cat #: 5233816

UPC: 088700015777

Company wide:
0 in stock
6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700015777, 5233816, CTX5233816

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in
Sweep Radius: 48 in