3" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 1421990

Cat #: 5233930

UPC: 088700022669

Company wide:
0 in stock
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700022669, 5233930, CTX5233930

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in