4" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 1421986

Cat #: 5233842

UPC: 088700022195

Company wide:
0 in stock
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700022195, 5233842, CTX5233842

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in