5" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 1421985

Cat #: 5233841

UPC: 088700015623

Company wide:
0 in stock
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

CANTEX 5233841 is a 5 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700015623, 5233841, CTX5233841

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 36 in