3" PVC 45° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 1421981

Cat #: 5233779

UPC: 088700015579

Company wide:
0 in stock
3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Schedule 40 90-Degree Special Radius Belled End Elbows are used to change the direction of a conduit run by 90 degrees when special radiuses are needed.

Also known as: 088700015579, 5233779, CTX5233779

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in