6" PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray
Item #: 1421954
Cat #: 5134065
UPC: 088700028401
Company wide:
0
in stock
Documents & Guides
6 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Overview
6 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Also known as: 088700028401, 5134065, CTX5134065
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 6 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 60 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 6 in |
| Sweep Radius: | 60 in |