
1-1/4" PVC 45° Elbow, 24" Radius, Schedule 40, Gray
Item #: 1421888
Cat #: 5133941
UPC: 088700015241
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
1-1/4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
CANTEX 5133941 is a 1-1/4 in. x 45-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Also known as: 088700015241, 5133941, CTX5133941
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 45° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 24 in |