6" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 1421876

Cat #: 5133886

UPC: 088700017894

Company wide:
0 in stock
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

CANTEX 5133886 is a 6 in. x 90-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700017894, 5133886, CTX5133886

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in