
1-1/2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray
Item #: 1421864
Cat #: 5133866
UPC: 088700014794
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
CANTEX 5133866 is a 1-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Also known as: 088700014794, 5133866, CTX5133866
Specifications
| Diameter: | 1 1/2 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 36 in |