1" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 1421861

Cat #: 5133859

UPC: 088700020870

Company wide:
0 in stock
1 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 088700020870, 5133859, CTX5133859

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in