3" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 1421849

Cat #: 5133819

UPC: 088700017856

Company wide:
0 in stock
3 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 088700017856, 5133819, CTX5133819

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 60 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 60 in