6" PVC 45° Elbow, 36" Radius, Schedule 40, Gray

Item #: 1421839

Cat #: 5133880

UPC: 088700014916

Company wide:
0 in stock
6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

CANTEX 5133880 is a 6 in. x 45-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree

Also known as: 088700014916, 5133880, CTX5133880

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Standards: California Proposition 65
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Color: Gray
Diameter: 6 in
Standards: California Proposition 65