3" PVC 90° Elbow, 36" Radius, Schedule 40, Gray

Item #: 1421814

Cat #: 5133820

UPC: 088700518797

Company wide:
0 in stock
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

CANTEX 5133820 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700518797, 5133820, CTX5133820

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in