12-2 MC TUFF OE GY GN 1000' REEL

Item #: 1421695

Cat #: 1704B60T02

UPC: 077680195425

Company wide:
0 in stock
Documents & Guides
12/2 MC TUFF BLUE ARM 1000 OE GY REEL

Overview

12/2 MC TUFF BLUE ARM 1000 OE GY REEL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195425, 1704B60T02, AFC1704B60T02

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600