RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES

Item #: 1421682

Cat #: RPT-P-LEDBARKITJ-30W-4FT-2L-84

UPC: 844006014988

Company wide:
0 in stock
Documents & Guides
No Documents Available
RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES

Overview

RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES
Also known as: 844006014988, RPT-P-LEDBARKITJ-30W-4FT-2L-84, LGDRPTPLEDBKJ30W4F

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3900
Length: 4 ft
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3900
Material: Plastic
Volts AC Range: 120 - 277
Wattage: 30
Length: 4 ft
Light Technology: LED