LED Shoebox Retrofit

Item #: 1421673

Cat #: LED-8090M40-G4-T3

UPC: 844006083892

Company wide:
0 in stock
Documents & Guides
LED Post-Top Retrofit, 110W, Base: EX39, Lumens: 12,630, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 11.4" (From Top Of Base), Width: 4.3", Light Panel Can Rotate Once The Base Is Tightened To Direct Light Out Of The Fixture. *** Type III Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume

Overview

LED Post-Top Retrofit, 110W, Base: EX39, Lumens: 12,630, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 11.4" (From Top Of Base), Width: 4.3", Light Panel Can Rotate Once The Base Is Tightened To Direct Light Out Of The Fixture. *** Type III Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
Also known as: 844006083892, LED-8090M40-G4-T3, LGDLED8090M40G4T3

Specifications

Type: Shoebox, Retrofit
Color Temperature: 4000 (Cool White)
Wattage: 110
Material: Plastic
Length: 11.400 in
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Type: Shoebox, Retrofit
Wattage: 110
Length: 11.400 in
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED