Round Downlight, 6"

Item #: 1421660

Cat #: P6RDL25835CCZ10U

UPC: 190096108824

Company wide:
0 in stock
Documents & Guides
Round Downlight, 6", 2500 Lumens, 80 CRI, 3500K, Comfort Clear Reflector, White Flange, 0-10V 1% Dimming

Overview

Round Downlight, 6", 2500 Lumens, 80 CRI, 3500K, Comfort Clear Reflector, White Flange, 0-10V 1% Dimming

Provides a comfortable 60° cut-off to both the actual and reflected source. Utilizes a robust frame-in kit, light engine and reflector design that is designed for a wide variety of installation conditions with a plenum depth of 4-1⁄2".

Also known as: 190096108824, P6RDL25835CCZ10U, LOLP6RDL25835CCZ10

Specifications

Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Diameter: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 3500 (Neutral White)
Light Technology: LED