Sustainable

4' LED Wrap, 42W

Item #: 1421603
Cat #: FMLWL 48 840 ZT MV
UPC: 191848384558
$ 91.06 EA
Company wide:
95 in stock
4' LED Wrap, 42W, 120-277V, Lumens: 4600, Color Temperature: 4000K

Overview

4' LED Wrap, 42W, 120-277V, Lumens: 4600, Color Temperature: 4000K
A low-profile, linear and narrow wraparound with decorative endcaps and a frosted diffuser providing widespread, uniform illumination. Ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Also known as: 191848384558, FMLWL 48 840 ZT MV, LITFMLWL48840ZTMVO

Specifications

Mounting: Flush
Wattage: 42
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 4600
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimming: No
Mounting: Flush
Volts AC: 120-277
Lumens: 4600
Color: White
Dimming: No
Wattage: 42
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)