Remote Magnetic Transformer

Item #: 1421531

Cat #: MAGXFMR 1C 150W 120 12AC BL

UPC: 661209127006

Company wide:
0 in stock
Documents & Guides
Remote Mount Magnetic Transformer: 1-Circuit, 150 Watts, 120V Input Voltage, 12AC Output Voltage, Black. Acuity Ci Code: *245F2M

Overview

Remote Mount Magnetic Transformer: 1-Circuit, 150 Watts, 120V Input Voltage, 12AC Output Voltage, Black. Acuity Ci Code: *245F2M

installed in remote locations such as basements, attics, plenums and electrical closets. The location must be accessible and well ventilated with ambient temperatures below 140˚F. They are available with maximum wattage ratings of up to 300W. These transformers are deigned for either 120-volt or 277-volt input, and have premium resettable magnetic circuit breakers, dual-tap standard/boost tap primary input leads to adjust for voltage drop and may be dimmed using dimmers qualified by Juno. Transformers may be used to operate 12VAC LED or incandescent loads.

Also known as: 661209127006, MAGXFMR 1C 150W 120 12AC BL, JUNMAGXFMR1C150W1

Specifications

Wattage: 150
Color: Black
Secondary Voltage: 12
Primary Voltage: 120
Mounting: Remote
Wattage: 150
Secondary Voltage: 12
Mounting: Remote
Color: Black
Primary Voltage: 120