Armorlite® MC-PCS Cable, 12/2STR,16/2SOL, Barrel

Item #: 1421521

Cat #: 59225903

UPC: 032886982583

$ 3.62 FT
Company wide:
0 in stock
Documents & Guides
Armorlite® MC-PCS Cable, (1) 12/2 STR Black/White, (1) 16/2 SOL Purple/Gray, Barrel of 1000 Ft.

Overview

Armorlite® MC-PCS Cable, (1) 12/2 STR Black/White, (1) 16/2 SOL Purple/Gray, Barrel of 1000 Ft.

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 032886982583, 59225903, SWC59225903

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 2 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 2
Material: Copper
Gauge: 2 AWG
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600