12/3 MC Cable, Stranded

Item #: 1421516

Cat #: 69115411

UPC: 032886923142

$ 2.94 FT
Company wide:
0 in stock
Documents & Guides
12/3 MC Cable, Stranded, Copper Conductor, 600V Black/ White/ Red with Green Ground, 12 AWG, THHN Wire, 3 Conductor, Armorlite, 1,500' reel

Overview

12/3 MC Cable, Stranded, Copper Conductor, 600V Black/ White/ Red with Green Ground, 12 AWG, THHN Wire, 3 Conductor, Armorlite, 1,500' reel
Also known as: 032886923142, 69115411, SWC69115411

Specifications

Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded