Meter Main, Pedestal, 200A, 4 Circuit, 4 Jaw, 1PH, 120/240VAC

Item #: 1421478

Cat #: MLBU5136-O-200S

UPC: 784572275904

$ 1161.68 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, Pedestal, 200 amps, Ringless, 4 Terminal, Horn Bypass, 10 kAIC, 200 Amp Main Breaker, 4 Space/Circuit, Plated Copper Interior, Direct Burial Mounting

Overview

Meter Main, Pedestal, 200 amps, Ringless, 4 Terminal, Horn Bypass, 10 kAIC, 200 Amp Main Breaker, 4 Space/Circuit, Plated Copper Interior, Direct Burial Mounting
Also known as: 784572275904, MLBU5136-O-200S, MLBU5136O200S

Specifications

Amps: 200
Mounting: Pedestal
Jaws: 4
Circuits: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Circuits: 4
Standards: California Proposition 65