70686 LED SURFACE MOUNT DISK LIGHTS WHT 15W 120V 90CRI 4000k

Item #: 1421467

Cat #: SDL615940D28

UPC: 751338002760

Company wide:
0 in stock
Documents & Guides
70686 LED SURFACE MOUNT DISK LIGHTS WHT 15W 120V 90CRI 4000k

Overview

70686 LED SURFACE MOUNT DISK LIGHTS WHT 15W 120V 90CRI 4000k
Also known as: 751338002760, SDL615940D28, TOPSDL615940D28

Specifications

Standards: California Proposition 65
Standards: California Proposition 65