Metal Halide Ballast, Probe Start, 400W, 120-277/480V

Item #: 1421426
Cat #: LPT87611
UPC: 84799507611
$ 149.97 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide Ballast, Probe Start, Lamp Wattage: 400, 120/208/240/277/480V, ANSI Code: M59

Overview

Metal Halide Ballast, Probe Start, Lamp Wattage: 400, 120/208/240/277/480V, ANSI Code: M59
Also known as: 84799507611, LPT87611, SATLPT87611

Specifications

Wattage: 400
Volts AC: 120, 277, 347, 240, 208
ANSI Code: M59
Type: Probe Start
Light Technology: HID
Wattage: 400
ANSI Code: M59
Light Technology: HID
Volts AC: 120, 277, 347, 240, 208
Type: Probe Start

Customer Reviews

No reviews for this product
(0)