SOHO 1 Light Mini Pendant

Item #: 1421338

Cat #: 60-4588

UPC: 045923645884

$ 100.43 EA
Company wide:
0 in stock
Soho - 1 Light Mini Pendant with Satin White Glass - Polished Chrome Finish

Overview

Soho - 1 Light Mini Pendant with Satin White Glass - Polished Chrome Finish

The Soho 60-4588 is a contemporary design that offers understated elegance. Finished in Polished Chrome with Satin White Glassware and accented with thin airplane cable white, Soho delivers just the Right message without overpowering its environment.

Also known as: 045923645884, 60-4588, SAT604588

Specifications

Base: Medium Screw (E26)
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Color: Polished Chrome
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)