5.5" TWIST LOCK Holder -INCAND

Item #: 1421337

Cat #: SF77-968

UPC: 045923779688

Company wide:
0 in stock
Documents & Guides
Twist Lock Holder - Incandescent - Black

Overview

Twist Lock Holder - Incandescent - Black
Also known as: 045923779688, SF77-968, SATSF77968

Specifications

Wattage: 150
Material: Glass
Standards: California Proposition 65
Light Technology: Incandescent
Dimmable: No
Wattage: 150
Standards: California Proposition 65
Dimmable: No
Material: Glass
Light Technology: Incandescent