1 Light Outdoor Wall Fixture

Item #: 1421298

Cat #: SF77-728

UPC: 045923777288

Call for price
Company wide:
0 in stock
Documents & Guides
1 Light - 6" - Porch; Wall - With Lexan Globe

Overview

1 Light - 6" - Porch; Wall - With Lexan Globe

Nuvo's 1 light, 6 inch outdoor wall fixture is a practical exterior lighting solution. Perfect for porches, stoops, and decks, this black wall mount fixture features a single T4 bulb inside a white lexan globe. Light the way to your home with this functional and durable wall mount fixture.

Also known as: 045923777288, SF77-728, SATSF77728

Specifications

Wattage: 13
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Light Technology: CFL
Base: 2-Pin (GX23-2)
Wattage: 13
Material: Steel
Light Technology: CFL
Volts AC: 120
Standards: California Proposition 65
Base: 2-Pin (GX23-2)