2 Light 15" PAR38 Flood Light, Gray

Item #: 1421292

Cat #: SF77-703

UPC: 045923777035

$ 60.13 EA
Company wide:
0 in stock
Documents & Guides
2 Light - 15" Flood Light PAR38 with Adjustable Swivel - Gray Finish

Overview

2 Light - 15" Flood Light PAR38 with Adjustable Swivel - Gray Finish
Also known as: 045923777035, SF77-703, SATSF77703

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Gray
Wattage: 150
Material: Aluminum
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Color: Gray
Material: Aluminum
Light Technology: Halogen
Volts AC: 120
Wattage: 150
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)