2 Light 15" PAR38 Flood Light, Black

Item #: 1421288
Cat #: SF77-701
UPC: 045923777011
$ 55.07 EA
Company wide:
0 in stock
Documents & Guides
2 Light - 15" Flood Light PAR38 with Adjustable Swivel - Black Finish

Overview

2 Light - 15" Flood Light PAR38 with Adjustable Swivel - Black Finish
SATCO|NUVO's PAR38 outdoor double Flood light lamp holder adds peace of mind and safety to outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged, black Finish blends in seamlessly for most applications.
Also known as: 045923777011, SF77-701, SATSF77701

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Material: Aluminum
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Material: Aluminum
Light Technology: Halogen
Volts AC: 120
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)