2FT X 4FT LED TROFFER 40W 50K

Item #: 1421272

Cat #: 65/306

UPC: 045923643064

Company wide:
0 in stock
Documents & Guides
2FT X 4FT LED TROFFER 40W 50K

Overview

2FT X 4FT LED TROFFER 40W 50K
Also known as: 045923643064, 65/306, SAT65306

Specifications

Standards: California Proposition 65
Standards: California Proposition 65