TELLER 2 Light Flush DOME

Item #: 1421259

Cat #: 60-4271

UPC: 045923642715

Company wide:
0 in stock
Teller - 2 Light Flush Dome with Frosted Etched Glass - Polished Chrome Finish

Overview

Teller - 2 Light Flush Dome with Frosted Etched Glass - Polished Chrome Finish

The design of the Teller 60-4271 is timeless and elegant. With just the Right amount of detail and accents, the Teller collection finds itself comfortable in numerous decors. Offered in Aged Pewter and highly Polished Chrome with beautifully embossed Frosted Etched Glass shades.

Also known as: 045923642715, 60-4271, SAT604271

Specifications

Base: Medium Screw (E26)
Color: Polished Chrome, Frosted
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Color: Polished Chrome, Frosted
Wattage: 60
Standards: California Proposition 65