2 Light Square Ceiling Flush, White

Item #: 1421202

Cat #: SF77-126

UPC: 045923771262

$ 21.34 EA
Company wide:
0 in stock
Documents & Guides
2 Light - 12" Flush with Square Floral Glass - White Finish

Overview

2 Light - 12" Flush with Square Floral Glass - White Finish
Also known as: 045923771262, SF77-126, SATSF77126

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)