SURREY 2 Light Vanity

Item #: 1421197

Cat #: 60-4142

UPC: 045923641428

Company wide:
0 in stock
Surrey - 2 Light Vanity with Frosted Glass - Brushed Nickel Finish

Overview

Surrey - 2 Light Vanity with Frosted Glass - Brushed Nickel Finish

The Surrey 60-4142 was created to find that perfect style that can cross the boundaries between traditional and contemporary design. Surrey's contemporary lines follow the path of traditional fixture designs, while the sleek square tubing and cone shaped fittings offer a modern edge and easily finds itself at home in many styles. This collection is offered in Vintage Bronze with Auburn Beige Glass and Brushed Nickel with Frosted Glass shades.

Also known as: 045923641428, 60-4142, SAT604142

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Material: Glass, Metal
Light Technology: Incandescent