10" LED Disk Light, 40K, White

Item #: 1421161

Cat #: 62-1168

UPC: 045923639784

Company wide:
0 in stock
Documents & Guides
10"- LED Disk Light Flush - White Finish - 4000K

Overview

10"- LED Disk Light Flush - White Finish - 4000K

A simplistic flush mount in a slim, compact design, illuminating even the tightest spaces with Satco's 62-1168 10 inch disk light. A Frosted acrylic lens diffuses LED lighting, while the integrated dimmable driver makes connecting a compatible dimmer switch a breeze. The white Finish trim completes the look, allowing the fixture to blend with your existing decor.

Also known as: 045923639784, 62-1168, SAT621168

Specifications

Diameter: 10 in
Color Temperature: 4000 (Cool White)
Lumens: 760
Wattage: 12
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Diameter: 10 in
Lumens: 760
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 12
Color: White
Material: Steel
Light Technology: LED