10" LED Disk Light, 30K, Mahogany Bronze

Item #: 1421160

Cat #: 62-1167

UPC: 045923639777

Company wide:
0 in stock
Documents & Guides
10"- LED Disk Light Flush - Mahogany Bronze Finish - 3000K

Overview

10"- LED Disk Light Flush - Mahogany Bronze Finish - 3000K

Satco's 62-1167 12 watt, 10 inch LED flush mount disk light is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, and offices with this dimmable disk light with a mahogany bronze Finish. Durable and stylish, this LED disk light delivers 50,000 hours of warm white light.

Also known as: 045923639777, 62-1167, SAT621167

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 10 in
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Lumens: 700
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 90
Lumens: 700
Light Technology: LED
Color: Mahogany Bronze
Diameter: 10 in
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Dimmable: Yes