7" LED Disk Light, 40K, White

Item #: 1421157

Cat #: 62-1164

UPC: 045923639746

Company wide:
0 in stock
Documents & Guides
7"- LED Disk Light Flush - White Finish - 4000K

Overview

7"- LED Disk Light Flush - White Finish - 4000K

Satco's 62-1164 10.5 watt, 7 inch LED flush mount disk light is an easy to install lighting solution for the home or office. Illuminate kitchens, bathrooms, hallways, and office spaces with this dimmable, long lasting, disk light. The durable round fixture comes in a white Finish, and delivers 50,000 hours of cool white light.

Also known as: 045923639746, 62-1164, SAT621164

Specifications

Lumens: 610
Diameter: 7 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 610
Color Temperature: 4000 (Cool White)
Color: White
Material: Steel
Standards: California Proposition 65
Dimmable: Yes
Diameter: 7 in
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED