7" LED Disk Light, 30K, Brushed Nickel

Item #: 1421155

Cat #: 62-1162

UPC: 045923639722

Company wide:
0 in stock
Documents & Guides
7"- LED Disk Light Flush - Brushed Nickel Finish - 3000K

Overview

7"- LED Disk Light Flush - Brushed Nickel Finish - 3000K

Satco's 62-1162 10.5 watt, 7 inch LED disk light is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, and offices with this dimmable disk light with a brushed Nickel Finish. Durable and stylish, this LED disk light delivers 50,000 hours of warm white light.

Also known as: 045923639722, 62-1162, SAT621162

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 7 in
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 578
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED
Lumens: 578
Diameter: 7 in
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Dimmable: Yes